C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX503-10B Monkey Wrenches, Copper Beryllium, 10" Features: Non-Sparking and Non-Magnetic Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards