C.S. Unitec EX205S-005UA Open End Construction Wrench W/Pin, Aluminum Bronze, 11/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The Beta 55 series of metric double open end wrenches are versatile hand tools designed for gripping and turning nuts and bolts with ease and efficiency. Featuring two open ends of different sizes, they offer flexibility and convenience by eliminating the need to switch tools frequently. The angled heads set at 15 degrees allow for better access in tight or confined spaces, making them ideal for automotive, plumbing, and mechanical work. Made from durable chrome vanadium steel, these wrenches resist corrosion and wear, ensuring long-lasting performance. Their slim profile and lightweight ...
Features: Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily
C.S. Unitec EX205-095UA Single Open Ended Wrench, Aluminum Bronze, 1-1/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX110S-385A Multi Opening Bung Wrench, Aluminum Bronze Features: Open drums safely Designed for 22 different bungs, Made from aluminum bronze