Crowfoot wrenches are professional quality, made of high grade steel. Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener.
C.S. Unitec EX503-10A Monkey Wrenches, Aluminum Bronze, 10" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Features: Factory Pre-Set models are set at the factory to the customer's specified torque setting and are furnished with a Certificate of Calibration Trilobular comfort grip Universal 1/4" hex bit holder with strong rare earth magnet Cam-over torque limiting clutch 3.5 inch display with 64x48 pixels Lightweight handheld design making it very flexible and convenient to use
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
Features: Includes 4 Wrenches Sizes: 3/8x7/16, 1/2x 9/16, 9/16x5/8, 11/16x3/4, 13/16x7/8 Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily