Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079400

MPN #: EX206-KIT B

C.S. Unitec EX206-KIT B Combination Wrench Kit, Copper Beryllium, 7 Pieces

Product Description
C.S. Unitec EX206-KIT B Combination Wrench Kit, Copper Beryllium, 7 Pieces



Features:
  • 7 piece combination wrench kit
  • Sizes range from 3/8" - 7/8"
  • Non-sparking and non-magnetic for use in hazardous areas
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$869.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8" - 7/8"

Product Details

TypeStandard
Measuring SystemFractional
Number of Pieces7
ColorCopper
Manufacturers Part NumberEX206-KIT B
BrandC.S. Unitec