C.S. Unitec EX204S-050UA Construction Wrench W/Pin, Aluminum Bronze, 2" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX205S-025UA Open Ended Construction Wrench W/Pin, Aluminum Bronze, 7/8" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX200-105UB Open Ended Striking Wrench, Copper Beryllium, 2" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11, the 10-inch adjustable wrench has a maximum jaw opening of 1-1/8 inch (30 mm) and is ideal for use in a wide variety of utility, electrical, and telecommunication applications. Features: 10 inch Adjustable Wrench Maximum jaw opening of 1-1/8 inches (30 mm) Engineered Nylon 11 injection molded to tool for maximum personal protection Exceeds International Standards: IEC ...