The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX204S-045UB Construction Wrench W/Pin, Copper Beryllium, 1-13/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. This 13-piece metric set includes sizes 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 26, 25 x 28, 27 x 29, 30 x 32 mm. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards