Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079364

MPN #: EX503-12B

C.S. Unitec EX503-12B Monkey Wrench, Copper Beryllium, 12"

Product Description
C.S. Unitec EX503-12B Monkey Wrench, Copper Beryllium, 12"



Features:
  • Non-Sparking and Non-Magnetic
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$605.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12"

Product Details

Manufacturers Part NumberEX503-12B
Pipe Capacity2 5/16"
MaterialCopper Beryllium
BrandC.S. Unitec