C.S. Unitec EX202F-140UA 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX206-KIT B Combination Wrench Kit, Copper Beryllium, 7 Pieces Features: 7 piece combination wrench kit Sizes range from 3/8" - 7/8" Non-sparking and non-magnetic for use in hazardous areas Part # and dimensions laser engraved for easy identification Made from copper beryllium
The Beta 42INOX series of stainless steel combination wrenches feature a 15-degree offset open end and 15-degree offset 12-point box end allowing for a greater range of movement and leverage in tight spaces. Made in Italy with AISI 420 Stainless Steel to prevent corrosion and rust, these combination wrenches are durable for any application, and especially ideal for use in the food industry and clean rooms. The length of these combination wrenches are longer than most competitors allowing for greater torque to be obtained. These combination wrenches are manufactured in Italy with ...