The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
Features: Includes 10 Wrenches Sizes: 6x7, 7x8, 10x11, 12x13, 14x15, 16x18, 17x19, 21x24, 24x27,27x30 mm Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily
C.S. Unitec EX205S-060UA Open Ended Construction Wrench W/Pin, Aluminum Bronze, 1-1/4" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX205-075UA Single Open Ended Wrench, Aluminum Bronze, 7/8" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze