Crowfoot wrenches are professional quality, made of high grade steel. Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener.
Features: 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut Greater maneuverability and easy access when tightening nuts or bolts in difficult areas Wider striking zone Opening size: 2-3/4" Total length: 14-13/16" Outer Diameter: 14-13/16" Head Depth: 1-7/16" Zinc Phosphate Finish
C.S. Unitec EX110S-385A Multi Opening Bung Wrench, Aluminum Bronze Features: Open drums safely Designed for 22 different bungs, Made from aluminum bronze
Features: Includes 4 Wrenches Sizes: 3/8x7/16, 1/2x 9/16, 9/16x5/8, 11/16x3/4, 13/16x7/8 Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily