Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079392

MPN #: EX503-18B

C.S. Unitec EX503-18B Monkey Wrench, Copper Beryllium, 18"

Product Description
C.S. Unitec EX503-18B Monkey Wrench, Copper Beryllium, 18"



Features:
  • Non-Sparking and Non-Magnetic
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$1,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size18-3/16"

Product Details

Manufacturers Part NumberEX503-18B
Pipe Capacity4"
MaterialCopper Beryllium
BrandC.S. Unitec