Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079381

MPN #: EX215-085UB

C.S. Unitec EX215-085UB Box Wrench Extension, Copper Beryllium, 2-1/4"

Product Description
C.S. Unitec EX215-085UB Box Wrench Extension, Copper Beryllium, 2-1/4"



Features:
  • 12 point, box wrench for use with extension (part # EX216)
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size2-1/4 in

Product Details

Opening TypeBox
Manufacturers Part NumberEX215-085UB
ColorCopper
BrandC.S. Unitec