Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET
C.S. Unitec EX205S-075UB Open End Construction Wrench W/Pin, Copper Beryllium, 1-7/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16 - 1-1/8" Capacity Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL® Knob for quicker cutting. Nos. 10, 15 and 20 feature a convenient fold-away reamer. No. 30 is rated for larger diameter steel and stainless steel tubing. No. 65S is especially designed for stainless steel tubing. Includes six individual bearings and cutter wheel to make stainless cutting easier. X-CEL Means Speed. Many of our most popular tubing cutters now include several X-CEL to make your job ...
C.S. Unitec EX204S-040UB Construction Wrench W/Pin, Copper Beryllium, 1-5/8" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. The tool's butt end is designed to withstand strikes.