Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079434

MPN #: EX204S-030UB

C.S. Unitec EX204S-030UB Construction Wrench W/Pin, Copper Beryllium, 1-7/16"

Product Description
C.S. Unitec EX204S-030UB Construction Wrench W/Pin, Copper Beryllium, 1-7/16"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18"
Opening Size1-7/16 in

Product Details

Opening TypeBox
Manufacturers Part NumberEX204S-030UB
Measuring SystemFractional
BrandC.S. Unitec