Features: Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade High blade tensioning mechanism Alternative 55° blade mounting pins for flush cutting Steel tube core plastic coated frame allows high tension for straight accurate cutting Professional hacksaw frame Offers a strong steel frame that is covered with a protective dual component plastic Comfortable, non-slip and soft back handle and front grip ensures a solid, secure grip Tension mechanism is fully integrated into the handles so there is no obstruction during use
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
These sturdy snap ring pliers are designed to compress internal snap rings (circlips) from 85mm to 200mm (3-3/8" to 7-7/8") OD. The heavy-duty jaws taper down to 1/8" (3.2mm) diameter pins. The jaws are straight to work with the plier handles parallel to the shaft. 11-13/16" overall length with 1 9/16" long jaws. Black oxide finish with orange PVC-coated handles.
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
The Triplett CAT5-HP-KIT is a CAT5 RJ45 High Performance Connector Kit with Modular Connectors, 10 Strain Reliefs, Wire Stripper, GET-CAT5HPP Crimp Tool, and Carrying Case. Installation friendly procedure with high performance for all Analog, HD-TVI, CVI, AHD and IP CCTV systems. Lead-ins molded into the inside of the cable entry guide the wires into the wire slots and the clear top allows for pin-out inspection before crimping.