Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079405

MPN #: EX301P-015UB

C.S. Unitec EX301P-015UB Punch Pin, Copper Beryllium, 1/16"

Product Description
C.S. Unitec EX301P-015UB Punch Pin, Copper Beryllium, 1/16"



Features:
  • Copper Beryllium Only
  • 10 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$81.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6"
Size1/16"

Product Details

Manufacturers Part NumberEX301P-015UB
BrandC.S. Unitec