Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079592

MPN #: EX303-035UA

C.S. Unitec EX303-035UA Center Punch, Aluminum Bronze, 1-1/4" x 12-3/4"

Product Description
C.S. Unitec EX303-035UA Center Punch, Aluminum Bronze, 1-1/4" x 12-3/4"



Features:
  • Copper Beryllium Only
  • 10 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from aluminum bronze


PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4"
Size1-1/4"

Product Details

Manufacturers Part NumberEX303-035UA
TypeCenter
BrandC.S. Unitec