- Pierces or marks work by indentation for starting pilot drills in metal or other materials
Williams® 3/8" Center Punch, 4-7/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 |
| Size | 3/8 |
Product Details
| Type | Center |
| Material | Steel |
| Description | Center Punches |
| Manufacturers Part Number | JHWP-40 |
| Tip Type | Centering Punch |
| Brand | Williams |