Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079426

MPN #: EX303-005UB

C.S. Unitec EX303-005UB Center Punch, Copper Beryllium, 3/8" x 4"

Product Description
C.S. Unitec EX303-005UB Center Punch, Copper Beryllium, 3/8" x 4"



Features:
  • Copper Beryllium Only
  • 10 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$95.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4"
Size3/8"

Product Details

Manufacturers Part NumberEX303-005UB
TypeCenter
BrandC.S. Unitec