- The most commonly used chisels in the chisel line
- For cutting, shaping and removing metal softer than the cutting edge of the chisel
Williams® Cold Chisel, 6-1/2" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Size | 5/8 |
Product Details
| Type | Cold |
| Number of Pieces | 1 |
| Description | Cold Chisel |
| Manufacturers Part Number | JHWC-20 |
| Brand | Williams |