Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079595

MPN #: EX309AH-20B

C.S. Unitec EX309AH-20B Chisel, .401 Shank, Copper Beryllium

Product Description
C.S. Unitec EX309AH-20B Chisel, .401 Shank, Copper Beryllium



Features:
  • .401 Round Shank Chisel
  • Non-sparking and non-magnetic
  • Made from copper beryllium


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13/16"

Product Details

Manufacturers Part NumberEX309AH-20B
TypeChisel
BrandC.S. Unitec