Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079140

MPN #: EX803-0B

C.S. Unitec EX803-0B Phillips Screwdriver, No 0, Copper Beryllium

Product Description
Phillips Head Screwdriver, EX 803 Series.


Features:
  • Offset screwdriver
  • Four sizes available
  • Copper Beryllium only for added strength
  • Made from copper beryllium
  • Non-sparking phillips head screwdriver for use in petrochemical, grain production (explosive-dust), utilities, and hazmat applications.
  • Non-magnetic Phillips head screwdriver for use in MRI/NMR, nuclear products, electronic manufacturing, and other sensitive equipment.
  • Corrosion Resistant Phillips head screwdriver for use in desalination plants, chemical/paper manufacturing, and shipyards.


PRICE
$32.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tip Size#0 in

Product Details

Manufacturers Part NumberEX803-0B
Tip TypePhillips
BrandC.S. Unitec