Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079290

MPN #: EX320F-75A

C.S. Unitec EX320F-75A Paving Breaker Chisel, Aluminum Bronze, 3"

Product Description
C.S. Unitec EX320F-75A Paving Breaker Chisel, Aluminum Bronze, 3"



Features:
  • Paving breaking chisel.1-1/4" hex shank, 3" wide
  • Non-Sparking, corrosion resistant
  • Made from aluminum bronze


PRICE
$989.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3"
Size12-1/2"

Product Details

Manufacturers Part NumberEX320F-75A
BrandC.S. Unitec