Features:
- Scraper available in four different sizes
- Handle not included
- Non-sparking, corrosion resistant
- Made from aluminum bronze
Weights & Dimensions
| Length | 9 in |
| Blade Width | 5 in |
Product Details
| Manufacturers Part Number | EX407-125A |
| Blade Material | Aluminum Bronze |
| Brand | C.S. Unitec |