Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079084

MPN #: EX407-60A

C.S. Unitec EX407-60A Long Blade Scraper W/Screw, Aluminum Bronze, 2-3/8"

Product Description
C.S. Unitec EX407-60A Long Blade Scraper W/Screw, Aluminum Bronze, 2-3/8"



Features:
  • Scraper available in four different sizes
  • Handle not included
  • Non-sparking, corrosion resistant
  • Made from aluminum bronze


PRICE
$87.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 3/8 in
Blade Width2-3/8 in

Product Details

Manufacturers Part NumberEX407-60A
Blade MaterialAluminum Bronze
BrandC.S. Unitec