AMPCO® S-40 Non-Sparking Spray Booth Scraper, 3" Blade - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Non-sparking, non-magnetic, corrosion-resistant spray booth scraper. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$161.85 Sold in packages of 3 / $53.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 3 in |
| Depth | 3/16 in |
| Height | 9-1/4 in |
| Blade Width | 3 in |
Product Details
| Material | Aluminum Bronze |
| Color | Brown |
| Manufacturers Part Number | S-40 |
| Blade Material | Aluminum Bronze |
| Brand | Ampco |