Engineered for professionals who demand precision, strength, and comfort, the Beta 111E adjustable wrench delivers exceptional performance in every turn. Its compact head is angled at 15 degrees, giving you the reach needed to access tight or obstructed spaces with ease. A wide wrench opening and fully open jaw design ensure versatility across a broad range of fasteners, while right‑hand rotation provides smooth, intuitive operation. Crafted from high‑performance alloy steel, the wrench offers superior torsional strength and long‑term durability. A specialized heat‑treatment process ...
Features: Extra-wide opening jaws with shorter handle for maximum access in confined areas True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength Perfect for working under the sink, within enclosures, or anywhere that a short handle is needed Thin Jaw Wide Mouth - 45% wider opening and 45% thinner jaw
Features: 1-1/2 Inch Jaw Capacity – The adjustable wrench features a 0 to 1-1/2 inch (0 to 38 mm) jaw capacity with high contrast laser-engraved scales Smooth, Low-Pitched Worm Gear – The low-pitch angle and tight fit between the gear and the teeth prevent the jaw from sliding open during use and allow for smoother, more precise adjustments 3/8 Inch Square Drive – The integrated 3/8 inch drive at the end of the handle enables the use of a ratchet or breaker bar to increase leverage and access 22.5-Degree Offset Angle – To reduce the working swing arc in tight spaces, the open end is ...
Features: True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength Precision hardened and anti-corrosion treated Measurement scale on head conveniently shows fastener size
Stanley® 90-949, Bi-Material Adjustable Wrench, 10" Long Tapered jaw design allows for work in limited space applications. Slip-resistant bi-material handle for a comfortable grip. Wide-capacity jaw accepts a wide range of fastener sizes. Knurl adjusting mechanism for quick and precise adjustment. Laser-etched fractional and mm jaw scale for easy size adjustment. Built-in tension spring stabilizes movable jaw. Forged chrome vanadium steel is strong and durable. Handle hole for tethering, hanging or storage. Meets ANSI specifications.