Stanley® 87-367, Adjustable Wrench, 6" Long Adjustable jaw design allows tool to grip many fastener sizes. Knurl adjusting mechanism for quick and precise adjustment. Laser-etched fractional and mm jaw scale for easy size adjustment. Built-in tension spring stabilizes movable jaw. Forged Chrome Vanadium steel is strong and durable. Lightweight handle design. Polished chrome head and chrome-plated body for anti-corrosion protection. Meets ANSI specifications. Handle hole for tethering, hanging or storage.
Features: Slim head with tapered jaws combine easy accessibility with extra turning strength Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches) Precision hardened and anti-corrosion treated
Features: 1-1/2 Inch Jaw Capacity – The adjustable wrench features a 0 to 1-1/2 inch (0 to 38 mm) jaw capacity with high contrast laser-engraved scales Smooth, Low-Pitched Worm Gear – The low-pitch angle and tight fit between the gear and the teeth prevent the jaw from sliding open during use and allow for smoother, more precise adjustments 3/8 Inch Square Drive – The integrated 3/8 inch drive at the end of the handle enables the use of a ratchet or breaker bar to increase leverage and access 22.5-Degree Offset Angle – To reduce the working swing arc in tight spaces, the open end is ...
Features: Slim head with tapered jaws combine easy accessibility with extra turning strength Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches) Precision hardened and anti-corrosion treated
Adjustable Wrenches Durable chrome vanadium construction ProTouch™ grips provide extra comfort and reduces hand fatigue English and metric scales Extra wide capacity Hang hole for easy wall storage Meets or exceeds ANSI specifications