Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3193088

MPN #: BAH8074RCUS

Bahco® 80- S Adjustable Wrench with Chrome Finish, 15" Long

Product Description
Features:
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
  • Precision hardened and anti-corrosion treated


PRICE
$87.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Weight2 lbs
Size15
Opening Size1-11/16 in
Jaw Capacity1-11/16 in

Product Details

TypeAdjustable Wrench
MaterialSteel
ColorSilver
Manufacturers Part NumberBAH8074RCUS
BrandBahco