Features:
- Non-Sparking and Non-Magnetic
- Part # and dimensions laser engraved for easy identification
- Made from copper beryllium
Weights & Dimensions
| Length | 8 in |
| Size | 8" |
| Opening Size | 15/16 in |
Product Details
| Manufacturers Part Number | EX501-8B |
| Color | Copper |
| Brand | C.S. Unitec |