Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079362

MPN #: EX502-10B

C.S. Unitec EX502-10B Pipe Wrench, Copper Beryllium, 10"

Product Description
C.S. Unitec EX502-10B Pipe Wrench, Copper Beryllium, 10"



Features:
  • Non-Sparking and Non-Magnetic
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10"

Product Details

Manufacturers Part NumberEX502-10B
Pipe Capacity1 3/16"
MaterialCopper Beryllium
BrandC.S. Unitec