- Tools complete with Tools@Height attachment Point
- Professional strength in lightweight aluminum
- Offers the durability and ease-of-use
Williams® 10" Aluminum Pipe Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 1 lbs |
| Size | 10 |
| Jaw Capacity | 1-5/8 in |
Product Details
| Type | Pipe Wrench |
| Material | Aluminum |
| Description | Pipe Wrench |
| Color | Gray |
| Manufacturers Part Number | R31090-TH |
| Brand | Williams |