Proto® JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point Features: 12 point box end allows for fine indexing, helping to improve speed and access. 12 point box end fits 4, 6 and 12 point fasteners The wrench self aligns with the fastener Full polish finish provides corrosion resistance and easy to clean surfaces The box end is countersunk for easy application to the fastener 15° angled offset helps keep shank clear of obstructions Anti-Slip Design (ASD) open end 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing. The ...
Proto® Black Chrome Combination Reversible Ratcheting Wrench 13 mm - Spline Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners. The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed. 15° angled offset box end helps keep shank clear of obstructions. Chrome-vanadium box ends and switch levers provide high strength and durability. Box end is countersunk for easy application to the fastener. Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads ...
Proto® Double Box Ratcheting Wrench 15 x 17 mm - 12 Point Full polish finish provides corrosion resistance and easy to clean surfaces. Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility. Shorter length for access to confined workspaces. The wrench self-aligns with the fastener. 12 point box end allows for fine indexing and fits 4, 6 and 12 point fasteners. Fits 4, 6 and 12 point fasteners.
The Gearwrench® 85988 12-piece XL GearBox double box end metric ratcheting wrench set consists of 1 of each 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm XL GearBox ratcheting wrenches. The ratcheting box end needs as little as 5° to move the fastener as opposed to 30 degrees for standard box end wrenches. The standard box end combined with the long pattern length gives this wrench excellent torque capabilities to break a stubborn, rusted fastener. The ratcheting box end then makes the loosening or tightening of the fastener fast and safe. The box end features improved box end ...
Features: Includes 10 Wrenches Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Meets or exceeds aerospace specification AS 954 for 12-point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application. May be ...