Features: High-polished chrome finish cleans easily Ratchet lever is easily accessible for quick direction changes Recessed corners in ends provide extra turning power
Features: 72-tooth gear requires only 5° of ratcheting arc to engage next gear High polish satin-chrome finish cleans easily and protects against corrosion Thin profile is perfect for tight clearances where accessibility is critical 12-Point ratcheting box end allows for superior fastener engagement
Features: Box ends are offset 15-degrees for knuckle clearance Sized for optimum comfort and balance Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Low-profile, easy-action, reverse lever won't get in your way Manufactured from special alloy steel, precision-forged and heat-treated for optimum strength and durability SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows the application of higher torque without rounding or deforming hex fastener points. No contact is ...
The Gearwrench® 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted Gearwrench® limited lifetime warranty. Features: 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces The flexible head provides access to hard-to-reach bolts and fasteners Off-corner loading design on box end provides better grip and reduces ...
Features: Flex-Head pivots 90° in either direction for access in tight areas Fine tooth design with dual-pawl mechanism for extra strength High-polished chrome finish cleans easily Ratchet lever is easily accessible for quick direction changes Recessed corners in ends provide extra turning power