The Crescent self-adjusting steel pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize a spring-loaded jaw provided one-handed use. They are 30% stronger than previous models, including a locking jaw, have an extended lower jaw for increased access and quick pipe grip. They're also 20% wider for improved gripping and include an optimized handle. Features: Self-adjusting head design instantly grips or releases, providing fast ratcheting action Double the gripping power of traditional tongue-and-groove pliers Extended lower jaw increases access and ...
Features: Forged handle is fully heat-treated Ideal for use in close quarters and where space is at a premium Successive "bites" can be taken without removal of wrench from the work piece Fully adjustable to fit any shape pipe
The Crescent self-adjusting pipe wrenches feature a unique head design that instantly grips and releases pipes and other types of fasteners with a fast ratcheting action. They are ideal for most surfaces including black iron, galvanized, PVC and copper pipes, as well as nuts, bolts and couplings. The spring-loaded head features a quick-grip and quick-release function that allows the wrench to be used with one hand. Features: Self-adjusting head design instantly grips or releases, providing fast ratcheting action Double the gripping power of traditional tongue-and-groove pliers Extended ...
Features: Aluminum pipe wrenches are approximately 40% lighter than cast iron Heavy duty construction for strength and durability Scale on wrench indicates pipe diameter