Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB991904

MPN #: 799C

Urrea Heavy Duty Alligator Chain Wrench, 799C, 63-3/4" Long, 12" Max Pipe

Product Description
URREA chain pipe wrenches fasten quickly and strongly in the most difficult positions. In addition, they are designed to offer extra leverage for the roughest work and for large diameter pipes. The two jaws can be inverted for even more efficient fastening from either side.

Features:
  • Step P : 1"
  • Work Load Limit : 15000 kgf
  • Chain Width: 3-5/16 in


PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-3/4 in
Width4-3/4
Weight79 lbs
Size12
Opening SizeAdjustable in
Jaw Capacity12 in

Product Details

TypePipe & Plumbing Wrench
ColorRed
StyleReversible Chain Wrench
Pipe Capacity12"
Impact ApprovedNo
Flip Switch ReversibleYes
MaterialSteel
Manufacturers Part Number799C
Jaw MaterialAlloy Steel
BrandUrrea

Compliance & Certifications

ANSI Certification80
CertificationsFEDERAL GGG-W-651 TYPE III