Irwin® Vise-Grip® 48" Cast Aluminum Pipe Wrench This durable, lightweight 48" wrench has a 6" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
Features: 11" Overall Length Black oxide and anti-rust treated high alloy steel provide long life and durability Precision induction hardened jaws are designed with inwardly angled aggressive teeth Outer part of jaw is large toothed and used for maximum grip on large diameter pipes Inner part of jaw is fine toothed and used for maximum grip on small diameter pipes Commonly call a "Swedish Pipe Wrench", the small head makes them ideal for working in confined areas
Irwin® Vise-Grip® 36" Cast Aluminum Pipe Wrench This durable, lightweight 36" wrench has a 5" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
Features: Aluminum pipe wrenches are approximately 40% lighter than cast iron Heavy duty construction for strength and durability Scale on wrench indicates pipe diameter
Irwin® Vise-Grip® 24" Cast Aluminum Pipe Wrench This durable, lightweight 24" wrench has a 3" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.