Features: For cold solder probing, hand inspection, micro positioning, lead adjusting Stainless steal handles are hex-shaped to ensure grip and prevent rolling Non-rusting, non-contaminating stainless steel tips Dental Style Packaged in clear PVC tube Straight (#1), Triple Bend (#17), Hook (#23)
Features: Includes Gasket scraper, Scratch awl, Cotter pin puller, Hose removal tool Bi-mold handles provide comfortable grip, reducing hand fatigue Use for scribing, alignment, o-ring removal, and parts cleaning Small size makes them ideal for hard to reach work surfaces Telescopic pick-up tool features powerful magnetic tip Magnetic pick-up tool extended length is 181/4, pick-up weight is 11/4 pounds 40201 Overall length: 6 inches, handle length: 2-3/4"
Since the beginning, the Gearwrench® automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we've built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. Gearwrench® automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. ...
Features: Bi-mold handles provide comfortable grip, reducing hand fatigue Use for scribing, alignment, o-ring removal, and parts cleaning Small size makes them ideal for hard to reach work surfaces Telescopic pick-up tool features powerful magnetic tip Magnetic pick-up tool extended length is 181/4, pick-up weight is 11/4 pounds 421 Overall length: 6 inches, handle length: 2-3/4"
This special puller from Beta Tools is specially designed for installing and removing tension springs. The plastic coated T-handle grip makes it easy to pull the spring into position and twist the spring onto its mount post. The 3.5mm (1/8") hook opening fits most light- to medium-duty drum brake springs, exhaust retainer springs, even throttle return springs. Overall length 155mm (6").