Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3191146

MPN #: JHW40251

Williams® 4 Piece Utility Tool Set

Product Description
Features:
  • Bi-mold handles provide comfortable grip, reducing hand fatigue
  • Use for scribing, alignment, o-ring removal, and parts cleaning
  • Small size makes them ideal for hard to reach work surfaces
  • Telescopic pick-up tool features powerful magnetic tip
  • Magnetic pick-up tool extended length is 181/4, pick-up weight is 11/4 pounds
  • 421 Overall length: 6 inches, handle length: 2-3/4"


PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJHW40251
DescriptionUtility Tool Set
BrandWilliams