Medline NON23321 Standard Crepe Exam Table Paper, 20"W x 125'L, White, 12 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Exam table paper offers a tissue/poly construction for maximum absorbency and strength. Crepe finish delivers a soft, quiet and absorbent covering for your exam tables. The textured surface helps keep it in place on slippery exam tables. Disposable sheets guard against stains and spills, and aid in infection control. Table paper is mechanically metered for exact length, and individually poly bagged for cleanliness during shipment and storage. 125 ft. Length x 20 in. Width, White Crepe finish. Latex Free.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 ft |
| Width | 20 in |
Product Details
| Type | Exam Table Paper |
| Material | Standard Paper |
| Package Quantity | 12 Rolls |
| Description | Standard Crepe Exam Table Paper |
| Color | White |
| Manufacturers Part Number | NON23321 |
| Brand | Medline |