Medline NON24339B Disposable 2-Ply Tissue Drape Sheets, 40"W x 72"L, White, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
Disposable drape sheets guard against cross-contamination as well stains and spills, and aid in infection control. Ideal for physician's offices, clinics, industrial healthcare centers, surgery centers, X-ray labs and hospital outpatient and emergency rooms. Two-ply soft, opaque tissue has a pebble-embossed pattern for added strength and enhanced appearance. Size: 72"L x 40"W, White. Latex Free.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 40 in |
Product Details
| Type | Drape Sheets |
| Material | Tissue |
| Package Quantity | 50 |
| Description | Disposable Drape Sheets |
| Color | White |
| Manufacturers Part Number | NON24339B |
| Brand | Medline |