FRL Units
Availability
Brand
Free Shipping
Length
Width
Height
Type
Capacity
Color
Price
Related Products
Desiccant dryers provide extremely dry air for applications requiring complete removal of water and water vapors (such as painting). The desiccant material absorbs moisture in the air until it becomes saturated. After the desiccant becomes saturated, it can no longer absorb moisture and must either be regenerated or replaced. Features Removes water vapor at the point of use Desiccant changes color when it needs to be changed or recharged Outlet screen keeps desiccant particles out of tools Clear bowl with metal guards for easy viewing of fluid level and impact protection Quick release ...
In line lubricator with 1/4" MNPT x 1/4" FNPT to lubricate pneumatic tools for full protection. Accurately meters correct amount of oil. Milton oil #1001 recommended. In line lubricator is great for when you don't have access to full FRL system. 1/2 ounce oil capacity.
Atlas Copco High-Efficiency Coalescing Filter Removes oil aerosols, wet dust and rough particles down to 1.0 ppm Protect your air-powered tools, your processes, and your final products. ISO 8573.1 Certified Suggested for clean, dry air for commercial and industrial use Meets today's increasingly stringent quality requirements Replaceable Cartridge Cartridge replacement is recommended yearly or every 8000 hours Offers longer lifespan compared to other filters rated to 4000 hours and less Nautilus Multi-Wrapped Media Technology A coarse 3D-structured layer/barrier provides efficient oil ...
The Rapidair 1/2 in. tubing x 3/8 in. Male NPT adapter fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.
Lubricator Unit , 3/4" NPT Ports (AIL4000-06) With Bracket. We do not recommend using a lubricator at the start of the air system. Oil will accumulate in the lines, making them useless for painting or even blowing off dust (surfaces will be blown will oil from the lines). Features: Mounting Bracket Use standard air tool lightweight oil