Milton 1163 Piggyback and Regulator Mounting Bracket
Write a Review
|
Questions & Answers (0)
Product Description
This mounting bracket is designed for 1/4" NPT 3/8" NPT and 1/2" NPT piggybacks and regulators and can be securely mounted to surface through holes on L shaped bracket.
PRICE
$17.50
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 2-5/16 in |
| Depth | 2-5/16 in |
| Height | 1-7/16 in |
Product Details
| Description | Piggyback and Regulator Mounting Bracket |
| Color | Metal |
| Manufacturers Part Number | 1163 |
| Brand | Milton |