Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Interion by Global Industrial

Model # :T9FB3249572

Interion® Executive Office Box/File Mobile Pedestal, 15-1/2"W x 22"D x 19"H, Dove Oak

Product Description
✓ (4) 2" twin-wheel casters for easy maneuverability
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Soft-close drawer slides for quiet operation

This Interion® Executive Office Collection Box/File Mobile Pedestal is an ideal addition to any office space. Featuring a slim profile and a non-porous laminate surface with a durable 3 mm PVC edge, this pedestal filing cabinet moves easily throughout your facility on four 2" non-marking casters, two of which are locking. The smaller top drawer is perfect for storing office supplies, while the larger bottom drawer helps keep files and documents organized. It comes equipped with soft-close drawer slides for quiet operation and a multi-drawer locking system for securely storing files and personal belongings.

  • Dove oak finish with a durable 3 mm PVC edge
  • Multiple drawer locking system for securely storing files or belongings
  • Larger bottom drawer can accommodate legal- or letter-sized documents
  • Includes keys
  • Can be paired with coordinating models from the Interion® Executive Office Collection
  • PRICE
    $279.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15-1/2 in
    Depth22 in
    Height19 in

    Product Details

    Assembly RequiredYes
    Lock TypeKeyed Lock
    TypeMobile Pedestal
    Number of File Drawers1
    ColorDove Oak
    Number of Drawers2
    Pedestal TypeBox/File
    MaterialLaminate
    Casters IncludedYes
    Manufacturers Part NumberB3249572
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited