Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Coffee Table with Glass Top, 48" x 24", Dove Oak

Product Description
✓ Non-porous laminate base withstands daily commercial use
✓ Tempered glass top protects against scratches & spills
✓ Dove oak finish with a durable 3 mm PVC edge banding

The 48" x 24" Interion® Executive Office Collection Coffee Table in dove oak is an ideal addition to reception areas and waiting rooms, offering a combination of durability and modern style. Designed for everyday commercial use, this table features a modesty panel that enhances structural stability, a durable laminate base with 3 mm PVC edge banding, and a tempered frosted glass top to protect against spills, scratches, & more.

  • Built-in steel hardware for durability
  • Modesty panel provides privacy and enhances structural stability
  • PRICE
    $499.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width24 in
    Height20 in

    Product Details

    Assembly RequiredYes
    TypeCoffee
    Frame Color FamilyDove Oak
    ColorDove Oak
    Top Color FamilyFrosted Glass
    Package Quantity1
    Frame MaterialLaminate
    Leg TypeLaminate Panel
    Manufacturers Part NumberB3249629
    CollectionExecutive Office
    ShapeRectangle
    Top MaterialGlass
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited yr