Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3183017

MPN #: 126484AQ

Cortech® USA Endurance™ End Table, 24" x 24", Aqua

Product Description
The all-purpose Endurance™ Cube functions as a side, end, or small coffee table. Cubes can be bolted to the floor for added security or weighted with sand bags for flexible furniture arrangements.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene. No steel or wood components
  • Raised edge for effortless clean-up
  • Easy to clean, sanitize, and maintain
  • Bolt to the floor via concealed pilot holes with hardware of your choice
  • Flame Retardant (passes Cal 133)
  • Passes Flammability UL 94 HB
  • Greenguard Gold Certified
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA


PRICE
$405.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height15 in
Weight27 lbs

Product Details

Assembly RequiredNo
TypeEnd Table
Frame Color FamilyAqua
ColorAqua
SeriesEndurance
Top Color FamilyAqua
DescriptionAll-Purpose End Table
Package Quantity1
Frame MaterialPolyethylene
Manufacturers Part Number126484AQ
ShapeSquare
Top MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsGreenguard, Cal 133, UL 94 HB, ISO 22196