Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Curved Credenza Shell, 71'W x 24'D x 29-1/2'H, Aged Oak

Product Description
✓ Ergonomic curved design improves comfort
✓ Built-in grommet cover with fluted edges for cord management
✓ Aged oak finish with a durable 3 mm PVC edge

The 71''W x 24''D Interion® Executive Office Collection Credenza Shell with Laminate Modesty Panel expands your workspace while aligning seamlessly with existing Interion® desks. Its curved profile and textured oak laminate surface support a cohesive, modern office aesthetic, while an integrated fluted grommet cover enables clean, organized cable management. Built with a durable 3 mm PVC edge, this credenza is designed to withstand the demands of commercial office environments and maintain a refined, professional appearance.

  • Laminate modesty panel provides coverage for a cleaner appearance & added privacy
  • Can be used as a standalone unit or as a bridge or return to extend your workspace
  • Pairs with coordinating models from the Interion® Executive Office Collection
  • Open side accommodates file cabinets, drawers, and more
  • PRICE
    $289.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width71 in
    Depth24 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeOffice Desk Shells
    Frame Color FamilyAged Oak
    Top Color FamilyAged Oak
    Package Quantity1
    Frame MaterialLaminate
    Manufacturers Part NumberB3249561
    CollectionExecutive Office
    ShapeRectangle with Curve
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited yr