Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office File/File Pedestal, 15-1/2"W x 22"D x 28-1/2"H, Aged Oak

Product Description
✓ Soft-close drawer slides for quiet operation
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Multiple drawer locking system for securely storing files or belongings

Upgrade the storage capacity of your workspace with the 15-1/2"W x 22"D Interion® Executive Office Collection File/File Pedestal. Ideal for offices or classrooms, this 2-drawer file cabinet mounts under an existing desk with the included hardware to provide additional file storage. It features an easy-to-clean laminate surface, a durable 3 mm PVC edge, a locking system for added security, and soft-close drawer slides for quiet operation.

  • Aged oak finish with a durable 3 mm PVC edge
  • Mounts under an existing desk for added storage
  • Top and bottom drawers can accommodate letter- or legal-sized documents
  • Includes keys
  • Can be paired with coordinating models from the Interion® Executive Office Collection
  • PRICE
    $319.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15-1/2 in
    Depth22 in
    Height28-1/2 in

    Product Details

    Assembly RequiredYes
    Lock TypeKeyed Lock
    TypeHanging Pedestal
    Number of File Drawers2
    ColorAged Oak
    Number of Drawers2
    Pedestal TypeFile/File
    MaterialLaminate
    Manufacturers Part NumberB3249547
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited