Steel ball bearing suspension; full extension on file drawer, 90% extension on box drawers. High-sided file drawer allows front-to-back letter-size filing and includes follower block and crossrail. Counterweight inhibits tipping when opening more than one drawer. Fits under 29.5" high workstations. Fixed front casters and swivel back casters for easy mobility. "One Key" core removable lock makes re-keying quick and easy.
HON® Flagship® Mobile Pedestal File Cabinet with 2 Drawers, 15"W x 22-7/8"D x 22"H, Loft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$457.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 22-7/8 in |
| Height | 22 in |
Product Details
| Assembly Required | No |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Beige |
| Color | White |
| Top Color Family | Beige |
| Number of Drawers | 2 |
| Pedestal Type | Box/File |
| Material | Steel |
| Description | Vertical Mobile Pedestal File Cabinet |
| Frame Material | Steel |
| Manufacturers Part Number | HON15923ALLOFT |
| Collection | Flagship |
| Top Material | Steel |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |