Interion by Global Industrial
Model # :WBB3249620
Interion® Executive Office Lock Master Key
Write a Review
|
Questions & Answers (0)
Product Description
This master key is an original factory replacement part that is compatible with the Interion® Executive Office Collection Pedestals.
PRICE
$19.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1/2 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Master Key |
| Package Quantity | 1 |
| Manufacturers Part Number | B3249620 |
| Accessory Type | Master Key |
| Collection | Executive Office |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | Lifetime Limited |